Aluminum Rod, 12 ft L, 40 ksi

  • Mfr # 1080_144_0
  • Zoro # G816496841
product price: 
$
10.69
/ea

Key Features

Maximum Temperature
1,205 Degrees F
Material Grade
6061
Mechanical Finish
Mill
Temper
T6511
Shape
Rod
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1080_144_0
Zoro #
G816496841
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125
Overall Length
12 ft
Outside Diameter Tolerance
+/-0.008 in
Outside Diameter
1/4 in
Wire Rope Length
12 ft
Length
12 ft

Details

Item
Aluminum Rod
Maximum Temperature
1,205 Degrees F
Material Grade
6061
Mechanical Finish
Mill
Temper
T6511
Shape
Rod
Rockwell Hardness
59 HRB
Includes Material Certificate
Material Test Report
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Material
Aluminum
Elongation
9 %
Brinell Hardness
93 BHN
Heat Treatable
Heat Treatable
System of Measurement
Inch
Yield Strength
40 ksi
Resistance Properties
Corrosion-Resistant
Fabrication
Extruded
Tensile Strength
42 ksi
Shell Material
Aluminum

Description

Aluminum Round Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews