Zoro Homepage

Aluminum Rod, 12 in - L, 0.25 in - OD

  • Mfr # 7682_12_0

  • Zoro # G602644401


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
2011
Finish
Unpolished
Temper
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7682_12_0
Zoro #
G602644401
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1/4 in
Length
1 ft
Diameter Tolerance
+/-0.0015 in
Length Tolerance
+0.125 in/0 in
Outside Diameter Tolerance
+/-0.0015 in
Outside Diameter
1/4 in
Overall Length
12 in

Description

Aluminum Rod, Aluminum, 2011, T3, Rod, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.0015 in, 12 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 BHN Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 1,005 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.