Aluminum Rod, 12 in - L, 1.125 in - OD

  • Mfr # 20302_12_0
  • Zoro # G702643397
product price: 
$
20.89
/ea

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
7075
Finish
Unpolished
Temper
T651
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20302_12_0
Zoro #
G702643397
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 1/8 in
Length
12 in
Diameter Tolerance
+/-0.0025 in
Length Tolerance
+0.125 in/0 in
Overall Length
12 in
Outside Diameter
1 1/8 in
Outside Diameter Tolerance
+/-0.0025 in
Wire Rope Length
12 in

Details

Item
Aluminum Rod
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
7075
Finish
Unpolished
Temper
T651
Standards
ASTM B211
Typical Tensile Strength (PSI)
83,000 psi
Typical Yield Strength (PSI)
73,000 psi
Typical Hardness
150
Hardness Scale
BHN
Material Grade
7075
Includes Material Certificate
Material Certificate with Lot Number
Application
Aerospace, Defense, High-End Automotive
Shape
Rod
Rockwell Hardness
87 HRB
Heat Treatable
Heat Treatable
System of Measurement
Inch
Appearance
Metallic
Tensile Strength
80,000 psi
Heat Treatment
Tempered
Mechanical Finish
Mill
Maximum Temperature
1,180 Degrees F
Yield Strength
67,000 psi
Brinell Hardness
150 BHN
Tolerance Rating
Standard
Minimum Temperature
890 Degrees F
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Shell Material
Aluminum

Description

Aluminum Rod, Aluminum, 7075, T651, Rod, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +/-0.0025 in, 12 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, 150 BHN Brinell Hardness, 87 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 890 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews