Zoro Homepage

Aluminum Rod, 12 in - L, 1.25 in - OD

  • Mfr # 9897_12_0

  • Zoro # G302644862


product price: $22.29
/ea

Key Features

Type
General Purpose
Material
Aluminum
Alloy Type
2024
Finish
Unpolished
Temper
T351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9897_12_0
Zoro #
G302644862
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 1/4 in
Length
1 ft
Diameter Tolerance
+/-0.0025 in
Length Tolerance
+0.125 in/0 in
Overall Length
12 in
Outside Diameter
1 1/4 in
Outside Diameter Tolerance
+/-0.0025 in

Details

Item
Aluminum Rod
Type
General Purpose
Material
Aluminum
Alloy Type
2024
Finish
Unpolished
Temper
T351
Standards
ASTM B211
Typical Hardness
120
Typical Tensile Strength (PSI)
68,000 psi
Typical Yield Strength (PSI)
47,000 psi
Hardness Scale
BHN
Appearance
Metallic
Minimum Temperature
930 Degrees F
Rockwell Hardness
75
Maximum Temperature
1,180 Degrees F
Material Grade
2024
Brinell Hardness
120 BHN
Shape
Rod
System of Measurement
Inch
Application
Aerospace, Bolts, Clock Parts, Computer Parts, Gears, Hydraulic Parts, Nuts, Pistons, Valves
Mechanical Finish
Mill
Tolerance Rating
Standard
Heat Treatment
Tempered
Tensile Strength
67,000 psi
Heat Treatable
Heat Treatable
Yield Strength
47,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Resistance Properties
Fatigue-Resistant

Description

Aluminum Rod, Aluminum, 2024, T351, Rod, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.0025 in, 12 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 67,000 psi, 120 BHN Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 930 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.