Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Rod, 12 in - L, 1.75 in - OD

  • Mfr # 1096_12_0

  • Zoro # G602645095


product price: $20.29
/ea

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6061
Finish
Unpolished
Temper
T6511
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1096_12_0
Zoro #
G602645095
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 3/4 in
Length
1 ft
Diameter Tolerance
+/-0.014 in
Length Tolerance
+0.125 in/0 in
Outside Diameter Tolerance
+/-0.004 in
Overall Length
12 in
Outside Diameter
1 3/4 in

Details

Item
Aluminum Rod
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6061
Finish
Unpolished
Temper
T6511
Standards
AMS QQA200/8
Typical Yield Strength (PSI)
40,000 psi
Typical Tensile Strength (PSI)
45,000 psi
Appearance
Metallic
Tolerance Rating
Standard
Fabrication
Extruded
System of Measurement
Inch
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Yield Strength
40,000 psi
Brinell Hardness
93 BHN
Heat Treatment
Tempered
Tensile Strength
42,000 psi
Material Grade
6061
Application
Aerospace, Automotive, Cameras, Couplings, Decorative Hardware, Electrical Components, Marine Hardware, Structural
Minimum Temperature
1,080 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
59 HRB
Maximum Temperature
1,205 Degrees F
Shape
Rod
Resistance Properties
Corrosion-Resistant

Description

Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 1 3/4 in, Outside Diameter Tolerance +/-0.004 in, 12 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 42,000 psi, 93 BHN Brinell Hardness, 59 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQA200/8, Minimum Temperature 1,080 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.