Shop ZORO SELECT
See all product information
Create Account
Aluminum Rod, 12 in - L, 2.75 in - OD
- Mfr # 21603_12_0
- Zoro # G405373744
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Alloy Type
7075
Temper
T7351
Length Tolerance
+0.125 in/0 in
Standards
ASTM B211
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21603_12_0
- Zoro #
- G405373744
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rod
- Material
- Aluminum
- Alloy Type
- 7075
- Temper
- T7351
- Standards
- ASTM B211
- Includes Material Certificate
- Material Certificate with Lot Number
- Shape
- Rod
- Material Grade
- 7075
- Rockwell Hardness
- 82 HRB
- Tolerance Rating
- Standard
- Brinell Hardness
- 135 BHN
- Mechanical Finish
- Mill
- Yield Strength
- 63,000 psi
- Tensile Strength
- 73,000 psi
- Fabrication
- Cold Rolled
- Heat Treatable
- Heat Treatable
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +0.125 in/0 in
- Outside Diameter
- 2 3/4 in
- Outside Diameter Tolerance
- +/-0.006 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Aluminum Rod, Aluminum, 7075, T7351, Rod, Outside Diameter 2 3/4 in, Outside Diameter Tolerance +/-0.006 in, 12 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 63,000 psi, Tensile Strength 73,000 psi, 135 BHN Brinell Hardness, 82 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Alloy Type 7075, Tolerance Rating Standard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.