Zoro Homepage

Aluminum Rod, 12 in - L, 3.75 in - OD

  • Mfr # 19922_12_0

  • Zoro # G302643469


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Type
General Purpose
Material
Aluminum
Alloy Type
2024
Finish
Unpolished
Temper
T351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19922_12_0
Zoro #
G302643469
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
3 3/4 in
Length
1 ft
Diameter Tolerance
+/-0.012 in
Length Tolerance
+0.125 in/0 in
Overall Length
12 in
Outside Diameter
3 3/4 in
Outside Diameter Tolerance
+/-0.012 in

Details

Item
Aluminum Rod
Type
General Purpose
Material
Aluminum
Alloy Type
2024
Finish
Unpolished
Temper
T351
Standards
ASTM B211
Hardness Scale
BHN
Typical Hardness
120
Typical Yield Strength (PSI)
47,000 psi
Typical Tensile Strength (PSI)
68,000 psi
Shape
Rod
Appearance
Metallic
Material Grade
2024
Mechanical Finish
Mill
Tolerance Rating
Standard
Tensile Strength
67,000 psi
Heat Treatment
Tempered
Rockwell Hardness
75
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Yield Strength
47,000 psi
Application
Aerospace, Bolts, Clock Parts, Computer Parts, Gears, Hydraulic Parts, Nuts, Pistons, Valves
Heat Treatable
Heat Treatable
Maximum Temperature
1,180 Degrees F
Minimum Temperature
930 Degrees F
Brinell Hardness
120 BHN
Fabrication
Cold Rolled
Resistance Properties
Fatigue-Resistant

Description

Aluminum Rod, Aluminum, 2024, T351, Rod, Outside Diameter 3 3/4 in, Outside Diameter Tolerance +/-0.012 in, 12 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 67,000 psi, 120 BHN Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 930 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.