Zoro Homepage

Aluminum Rod, 12 in - L, 5.5 in - OD

  • Mfr # 24R5.5-12

  • Zoro # G102644062


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Type
General Purpose
Material
Aluminum
Alloy Type
2024
Finish
Unpolished
Temper
T351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24R5.5-12
Zoro #
G102644062
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
5 1/2 in
Length
1 ft
Diameter Tolerance
+/-0.02 in
Length Tolerance
+0.125 in/0 in
Outside Diameter
5 1/2 in
Overall Length
12 in
Outside Diameter Tolerance
+/-0.02 in

Details

Item
Aluminum Rod
Type
General Purpose
Material
Aluminum
Alloy Type
2024
Finish
Unpolished
Temper
T351
Standards
ASTM B211
Typical Yield Strength (PSI)
47,000 psi
Typical Tensile Strength (PSI)
68,000 psi
Typical Hardness
120
Hardness Scale
BHN
Material Grade
2024
Yield Strength
19,000 psi
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Minimum Temperature
930 Degrees F
Shape
Rod
Heat Treatable
Heat Treatable
Application
Aerospace, Cameras, Electronics Decorative Hardware, Hydraulic Equipment, Marine Fittings
Tensile Strength
11,000 psi
Brinell Hardness
150 BHN
Rockwell Hardness
75 HRB
Tolerance Rating
Standard
Maximum Temperature
1,180 Degrees F
Heat Treatment
Tempered
Appearance
Metallic
Fabrication
Extruded
Galvanized
Not Galvanized

Description

Aluminum Rod, Aluminum, 2024, T351, Rod, Outside Diameter 5 1/2 in, Outside Diameter Tolerance +/-0.02 in, 12 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 19,000 psi, Tensile Strength 11,000 psi, 150 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 930 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.