Aluminum Rod, 24 in - L, 0.3125 in - OD

  • Mfr # 1081_24_0
  • Zoro # G902644590
product price: 
$
4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6061
Finish
Unpolished
Temper
T6511
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1081_24_0
Zoro #
G902644590
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
5/16 in
Length
24 in
Diameter Tolerance
+/-0.008 in
Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Outside Diameter
5/16 in
Outside Diameter Tolerance
+/-0.0015 in
Wire Rope Length
24 in

Details

Item
Aluminum Rod
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6061
Finish
Unpolished
Temper
T6511
Standards
AMS QQA200/8
Typical Tensile Strength (PSI)
45,000 psi
Typical Yield Strength (PSI)
40,000 psi
Yield Strength
40,000 psi
Minimum Temperature
1,080 Degrees F
Maximum Temperature
1,205 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Brinell Hardness
93 BHN
System of Measurement
Inch
Tensile Strength
42,000 psi
Rockwell Hardness
59 HRB
Shape
Rod
Heat Treatment
Tempered
Tolerance Rating
Standard
Fabrication
Extruded
Material Grade
6061
Mechanical Finish
Mill
Application
Aerospace, Automotive, Cameras, Couplings, Decorative Hardware, Electrical Components, Marine Hardware, Structural
Appearance
Metallic
Resistance Properties
Corrosion-Resistant
Shell Material
Aluminum

Description

Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 5/16 in, Outside Diameter Tolerance +/-0.0015 in, 24 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 42,000 psi, 93 BHN Brinell Hardness, 59 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQA200/8, Minimum Temperature 1,080 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews