Zoro Homepage

Aluminum Rod, 24 in - L, 1 in - OD

  • Mfr # 18115_24_0

  • Zoro # G702643359


product price: $19.79
/ea

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6063
Finish
Unpolished
Temper
T52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18115_24_0
Zoro #
G702643359
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 in
Length
2 ft
Diameter Tolerance
+/-0.012 in
Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Outside Diameter Tolerance
+/-0.002 in
Outside Diameter
1 in

Details

Item
Aluminum Rod
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6063
Finish
Unpolished
Temper
T52
Standards
ASTM B221
Typical Yield Strength (PSI)
21,000 psi
Typical Tensile Strength (PSI)
27,000 psi
Hardness Scale
BHN
Typical Hardness
60
Brinell Hardness
60 BHN
Heat Treatment
Tempered
Shape
Rod
Minimum Temperature
1,140 Degrees F
Material Grade
6063
Tolerance Rating
Standard
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
B17
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Tensile Strength
27,000 psi
Yield Strength
21,000 psi
Application
Decorative, Furniture, Piping
Fabrication
Extruded
Appearance
Metallic
Maximum Temperature
1,210 Degrees F
Resistance Properties
Corrosion-Resistant

Description

Aluminum Rod, Aluminum, 6063, T52, Rod, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.002 in, 24 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, B17 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Minimum Temperature 1,140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.