Shop ZORO SELECT
See all product information
Create Account
Aluminum Rod, 24 in - L, 1.125 in - OD
- Mfr # 26313_24_0
- Zoro # G105374324
product price:Â
$
36.39
/ea
Key Features
Material
Aluminum
Alloy Type
2024
Temper
T351
Length Tolerance
+0.125 in/0 in
Rockwell Hardness
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26313_24_0
- Zoro #
- G105374324
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length Tolerance
- +0.125 in/0 in
- Outside Diameter
- 1 1/8 in
- Overall Length
- 24 in
- Outside Diameter Tolerance
- +/-0.0025 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Item
- Aluminum Rod
- Material
- Aluminum
- Alloy Type
- 2024
- Temper
- T351
- Rockwell Hardness
- 75
- Yield Strength
- 47,000 psi
- Brinell Hardness
- 120 BHN
- Shape
- Rod
- Tolerance Rating
- Standard
- Mechanical Finish
- Mill
- Material Grade
- 2024
- Includes Material Certificate
- Material Certificate with Lot Number
- Tensile Strength
- 67,000 psi
- Fabrication
- Cold Rolled
- Heat Treatable
- Heat Treatable
- Shell Material
- Aluminum
Description
Aluminum Rod, Aluminum, 2024, T351, Rod, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +/-0.0025 in, 24 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 67,000 psi, 120 BHN Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Alloy Type 2024, Tolerance Rating Standard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.