Zoro Homepage

Aluminum Rod, 24 in - L, 1.25 in - OD

  • Mfr # 9622_24_0

  • Zoro # G602644579


product price: $33.99
/ea

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
2011
Finish
Unpolished
Temper
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9622_24_0
Zoro #
G602644579
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 1/4 in
Length
2 ft
Diameter Tolerance
+/-0.0025 in
Length Tolerance
+0.125 in/0 in
Outside Diameter
1 1/4 in
Outside Diameter Tolerance
+/-0.0025 in
Overall Length
24 in

Details

Item
Aluminum Rod
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
2011
Finish
Unpolished
Temper
T3
Standards
ASTM B211
Hardness Scale
BHN
Typical Yield Strength (PSI)
43,000 psi
Typical Hardness
95
Typical Tensile Strength (PSI)
55,000 psi
Maximum Temperature
1,190 Degrees F
Appearance
Metallic
Heat Treatable
Heat Treatable
Tensile Strength
55,000 psi
Shape
Rod
Minimum Temperature
1,005 Degrees F
Heat Treatment
Tempered
Brinell Hardness
95 BHN
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
2011
Rockwell Hardness
60
System of Measurement
Inch
Yield Strength
43,000 psi
Mechanical Finish
Mill
Application
Cameras, Clocks, High Precision Projects, Precision Gears, Screw Machines, Speedometers
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant

Description

Aluminum Rod, Aluminum, 2011, T3, Rod, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.0025 in, 24 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 BHN Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 1,005 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.