Zoro Homepage

Aluminum Rod, 24 in - L, 2.125 in - OD

  • Mfr # 26322_24_0

  • Zoro # G705374311


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Alloy Type
7075
Temper
T651
Length Tolerance
+0.125 in/0 in
Rockwell Hardness
87 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26322_24_0
Zoro #
G705374311
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Outside Diameter
2 1/8 in
Outside Diameter Tolerance
+/-0.006 in

Details

Item
Aluminum Rod
Material
Aluminum
Alloy Type
7075
Temper
T651
Rockwell Hardness
87 HRB
Tensile Strength
80,000 psi
Material Grade
7075
Yield Strength
67,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Mechanical Finish
Mill
Brinell Hardness
150 BHN
Shape
Rod
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled

Description

Aluminum Rod, Aluminum, 7075, T651, Rod, Outside Diameter 2 1/8 in, Outside Diameter Tolerance +/-0.006 in, 24 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, 150 BHN Brinell Hardness, 87 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Alloy Type 7075, Tolerance Rating Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.