Zoro Homepage

Aluminum Rod, 24 in - L, 3.5 in - OD

  • Mfr # 24861_24_0

  • Zoro # G405373638


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Alloy Type
2011
Temper
T3
Length Tolerance
+0.125 in/0 in
Standards
ASTM B211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24861_24_0
Zoro #
G405373638
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Outside Diameter
3 1/2 in
Overall Length
24 in
Outside Diameter Tolerance
+/-0.012 in

Details

Item
Aluminum Rod
Material
Aluminum
Alloy Type
2011
Temper
T3
Standards
ASTM B211
Material Grade
2011
Yield Strength
43,000 psi
Rockwell Hardness
60
Shape
Rod
Mechanical Finish
Mill
Tensile Strength
55,000 psi
Tolerance Rating
Standard
Fabrication
Extruded
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable

Description

Aluminum Rod, Aluminum, 2011, T3, Rod, Outside Diameter 3 1/2 in, Outside Diameter Tolerance +/-0.012 in, 24 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 BHN Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Alloy Type 2011, Tolerance Rating Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.