Shop ZORO SELECT

Aluminum Rod, 36 in - L, 0.875 in - OD

  • Mfr # 11R.875-36
  • Zoro # G3273076

product price: 
$
40.49
/ea

Key Features

Type
General Purpose
Material
Aluminum
Alloy Type
2011
Finish
Unpolished
Temper
T351
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11R.875-36
Zoro #
G3273076
UPC #
-
Country of Origin
Multiple
Item
Aluminum Rod
Type
General Purpose
Material
Aluminum
Alloy Type
2011
Finish
Unpolished
Temper
T351
Standards
AMS QQ-A-225/3
Typical Hardness
95
Typical Yield Strength (PSI)
43,000 psi
Typical Tensile Strength (PSI)
55,000 psi
Hardness Scale
BHN
Minimum Temperature
1,005 Degrees F
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Tolerance Rating
Standard
Application
Atomizer and Hose Parts, Auto-Fuel System Components, Automatic Screw Machine Parts, Machine Parts, Pipe Stems, Precision Gears, TV Fittings
Shape
Rod
Yield Strength
43,000 psi
Tensile Strength
55,000 psi
System of Measurement
Inch
Heat Treatment
Tempered
Brinell Hardness
95 BHN
Fabrication
Cold Rolled
Material Grade
2011
Maximum Temperature
1,190 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
95 HRB
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Diameter
7/8 in
Length
36 in
Diameter Tolerance
+/-0.002 in
Length Tolerance
+/-3 in
Outside Diameter Tolerance
+/-0.002 in
Overall Length
36 in
Outside Diameter
7/8 in
Wire Rope Length
36 in

Description

Aluminum Rod, Aluminum, 2011, T351, Rod, Outside Diameter 7/8 in, Outside Diameter Tolerance +/-0.002 in, 36 in Overall Length, Length Tolerance +/-3 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-A-225/3, Minimum Temperature 1,005 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.