Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Rod, 36 in - L, 1.75 in - OD

  • Mfr # 15941_36_0

  • Zoro # G602646153


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Type
General Purpose
Material
Aluminum
Alloy Type
2024
Finish
Unpolished
Temper
T351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15941_36_0
Zoro #
G602646153
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 3/4 in
Length
3 ft
Diameter Tolerance
+/-0.004 in
Length Tolerance
+0.125 in/0 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.004 in
Outside Diameter
1 3/4 in

Details

Item
Aluminum Rod
Type
General Purpose
Material
Aluminum
Alloy Type
2024
Finish
Unpolished
Temper
T351
Standards
ASTM B211
Typical Hardness
120
Typical Tensile Strength (PSI)
68,000 psi
Hardness Scale
BHN
Typical Yield Strength (PSI)
47,000 psi
System of Measurement
Inch
Minimum Temperature
930 Degrees F
Material Grade
2024
Brinell Hardness
120 BHN
Shape
Rod
Heat Treatment
Tempered
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Application
Aerospace, Bolts, Clock Parts, Computer Parts, Gears, Hydraulic Parts, Nuts, Pistons, Valves
Appearance
Metallic
Tolerance Rating
Standard
Rockwell Hardness
75
Tensile Strength
67,000 psi
Maximum Temperature
1,180 Degrees F
Yield Strength
47,000 psi
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Resistance Properties
Fatigue-Resistant

Description

Aluminum Rod, Aluminum, 2024, T351, Rod, Outside Diameter 1 3/4 in, Outside Diameter Tolerance +/-0.004 in, 36 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 67,000 psi, 120 BHN Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 930 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.