Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Rod, 36 in - L, 2.5 in - OD

  • Mfr # 12649_36_0

  • Zoro # G302645159


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
7075
Finish
Unpolished
Temper
T651
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12649_36_0
Zoro #
G302645159
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
2 1/2 in
Length
3 ft
Diameter Tolerance
+/-0.006 in
Length Tolerance
+0.125 in/0 in
Outside Diameter
2 1/2 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.006 in

Details

Item
Aluminum Rod
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
7075
Finish
Unpolished
Temper
T651
Standards
ASTM B211
Typical Yield Strength (PSI)
73,000 psi
Typical Hardness
150
Typical Tensile Strength (PSI)
83,000 psi
Hardness Scale
BHN
Maximum Temperature
1,180 Degrees F
Application
Aerospace, Defense, High-End Automotive
Tensile Strength
80,000 psi
Tolerance Rating
Standard
Minimum Temperature
890 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Mechanical Finish
Mill
Rockwell Hardness
87 HRB
Brinell Hardness
150 BHN
Heat Treatable
Heat Treatable
Yield Strength
67,000 psi
Shape
Rod
System of Measurement
Inch
Appearance
Metallic
Material Grade
7075
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant

Description

Aluminum Rod, Aluminum, 7075, T651, Rod, Outside Diameter 2 1/2 in, Outside Diameter Tolerance +/-0.006 in, 36 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, 150 BHN Brinell Hardness, 87 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 890 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.