Zoro Homepage

Aluminum Rod, 36 in - L, 2.875 in - OD

  • Mfr # 7049_36_0

  • Zoro # G602643916


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6061
Finish
Unpolished
Temper
T6511
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7049_36_0
Zoro #
G602643916
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
2 7/8 in
Length
3 ft
Diameter Tolerance
+/-0.024 in
Length Tolerance
+0.125 in/0 in
Overall Length
36 in
Outside Diameter
2 7/8 in
Outside Diameter Tolerance
+/-0.006 in

Description

Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 2 7/8 in, Outside Diameter Tolerance +/-0.006 in, 36 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 42,000 psi, 93 BHN Brinell Hardness, 59 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQA200/8, Minimum Temperature 1,080 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.