Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Rod, 4 ft - L, 0.375 in - OD

  • Mfr # 26909_48_0

  • Zoro # G305374261


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Material
Aluminum
Alloy Type
6063
Temper
T6
Length Tolerance
+0.125 in/0 in
Tolerance Rating
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26909_48_0
Zoro #
G305374261
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Outside Diameter Tolerance
+/-0.0015 in
Overall Length
4 ft
Outside Diameter
3/8 in

Details

Item
Aluminum Rod
Material
Aluminum
Alloy Type
6063
Temper
T6
Tolerance Rating
Standard
Material Grade
6063
Yield Strength
31,000 psi
Tensile Strength
35,000 psi
Fabrication
Extruded
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rod
Brinell Hardness
60 BHN
Mechanical Finish
Mill
Heat Treatable
Heat Treatable

Description

Aluminum Rod, Aluminum, 6063, T6, Rod, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.0015 in, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 60 BHN Brinell Hardness, Includes Material Certificate Material Certificate with Lot Number, Alloy Type 6063, Tolerance Rating Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.