Zoro Homepage

Aluminum Rod, 4 ft - L, 1.1875 in - OD

  • Mfr # 23741_48_0

  • Zoro # G305373653


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Alloy Type
2024
Temper
T351
Length Tolerance
+0.125 in/0 in
Standards
ASTM B211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23741_48_0
Zoro #
G305373653
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Outside Diameter Tolerance
+/-0.0025 in
Outside Diameter
1 3/16 in
Overall Length
4 ft

Details

Item
Aluminum Rod
Material
Aluminum
Alloy Type
2024
Temper
T351
Standards
ASTM B211
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
67,000 psi
Yield Strength
47,000 psi
Mechanical Finish
Mill
Shape
Rod
Material Grade
2024
Brinell Hardness
120 BHN
Tolerance Rating
Standard
Rockwell Hardness
75
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable

Description

Aluminum Rod, Aluminum, 2024, T351, Rod, Outside Diameter 1 3/16 in, Outside Diameter Tolerance +/-0.0025 in, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 67,000 psi, 120 BHN Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Alloy Type 2024, Tolerance Rating Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.