Zoro Homepage

Aluminum Rod, 4 ft - L, 1.4375 in - OD

  • Mfr # 23879_48_0

  • Zoro # G405373621


product price: $74.79
/ea

Key Features

Material
Aluminum
Alloy Type
6061
Temper
T6511
Length Tolerance
+0.125 in/0 in
Standards
AMS QQA200/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23879_48_0
Zoro #
G405373621
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Outside Diameter Tolerance
+/-0.0025 in
Overall Length
4 ft
Outside Diameter
1 7/16 in

Details

Item
Aluminum Rod
Material
Aluminum
Alloy Type
6061
Temper
T6511
Standards
AMS QQA200/8
Brinell Hardness
93 BHN
Shape
Rod
Tolerance Rating
Standard
Rockwell Hardness
59 HRB
Material Grade
6061
Fabrication
Extruded
Tensile Strength
42,000 psi
Yield Strength
40,000 psi
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable

Description

Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 1 7/16 in, Outside Diameter Tolerance +/-0.0025 in, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 42,000 psi, 93 BHN Brinell Hardness, 59 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQA200/8, Alloy Type 6061, Tolerance Rating Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.