Aluminum Rod, 4 ft - L, 1.5 in - OD

  • Mfr # 20096_48_0
  • Zoro # G302643421
product price: 
$
61.79
/ea

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6063
Diameter
1 1/2 in
Finish
Unpolished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20096_48_0
Zoro #
G302643421
UPC #
-
Country of Origin
Multiple
Item
Aluminum Rod
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6063
Finish
Unpolished
Temper
T52
Standards
ASTM B221
Typical Yield Strength (PSI)
21,000 psi
Typical Hardness
60
Hardness Scale
BHN
Typical Tensile Strength (PSI)
27,000 psi
Rockwell Hardness
B17
Minimum Temperature
1,140 Degrees F
Fabrication
Extruded
Tensile Strength
27,000 psi
Maximum Temperature
1,210 Degrees F
Brinell Hardness
60 BHN
Heat Treatment
Tempered
Shape
Rod
Application
Decorative, Furniture, Piping
Appearance
Metallic
System of Measurement
Inch
Heat Treatable
Heat Treatable
Yield Strength
21,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Material Grade
6063
Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Diameter
1 1/2 in
Length
4 ft
Diameter Tolerance
+/-0.014 in
Length Tolerance
+0.125 in/0 in
Outside Diameter
1 1/2 in
Outside Diameter Tolerance
+/-0.0025 in
Overall Length
4 ft
Wire Rope Length
4 ft

Description

Aluminum Rod, Aluminum, 6063, T52, Rod, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.0025 in, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, B17 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Minimum Temperature 1,140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews