Zoro Homepage

Aluminum Rod, 4 ft - L, 2.75 in - OD

  • Mfr # 26312_48_0

  • Zoro # G905374050


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Alloy Type
2011
Temper
T3
Length Tolerance
+0.125 in/0 in
Brinell Hardness
95 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26312_48_0
Zoro #
G905374050
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Outside Diameter
2 3/4 in
Outside Diameter Tolerance
+/-0.006 in
Overall Length
4 ft

Details

Item
Aluminum Rod
Material
Aluminum
Alloy Type
2011
Temper
T3
Brinell Hardness
95 BHN
Mechanical Finish
Mill
Tolerance Rating
Standard
Tensile Strength
55,000 psi
Shape
Rod
Material Grade
2011
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
60
Yield Strength
43,000 psi
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled

Description

Aluminum Rod, Aluminum, 2011, T3, Rod, Outside Diameter 2 3/4 in, Outside Diameter Tolerance +/-0.006 in, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 BHN Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Alloy Type 2011, Tolerance Rating Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.