Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Rod, 4 ft - L, 3.75 in - OD

  • Mfr # 26324_48_0

  • Zoro # G405374222


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Alloy Type
7075
Temper
T651
Length Tolerance
+0.125 in/0 in
Overall Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26324_48_0
Zoro #
G405374222
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Overall Length
4 ft
Outside Diameter Tolerance
+/-0.012 in
Outside Diameter
3 3/4 in

Details

Item
Aluminum Rod
Material
Aluminum
Alloy Type
7075
Temper
T651
Tolerance Rating
Standard
Brinell Hardness
150 BHN
Tensile Strength
80,000 psi
Shape
Rod
Yield Strength
67,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
7075
Mechanical Finish
Mill
Rockwell Hardness
87 HRB
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable

Description

Aluminum Rod, Aluminum, 7075, T651, Rod, Outside Diameter 3 3/4 in, Outside Diameter Tolerance +/-0.012 in, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, 150 BHN Brinell Hardness, 87 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Alloy Type 7075, Tolerance Rating Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.