Zoro Homepage

Aluminum Rod, 6 ft - L, 0.4375 in - OD

  • Mfr # 17969_72_0

  • Zoro # G505375181


product price: $24.39
/ea

Key Features

Material
Aluminum
Alloy Type
2024
Temper
T4
Length Tolerance
+0.125 in/0 in
Standards
ASTM B211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17969_72_0
Zoro #
G505375181
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Overall Length
6 ft
Outside Diameter
7/16 in
Outside Diameter Tolerance
+/-0.0015 in

Details

Item
Aluminum Rod
Material
Aluminum
Alloy Type
2024
Temper
T4
Standards
ASTM B211
Brinell Hardness
120 BHN
Rockwell Hardness
75
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Material Grade
2024
Yield Strength
45,000 psi
Tensile Strength
69,000 psi
Mechanical Finish
Mill
Shape
Rod
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled

Description

Aluminum Rod, Aluminum, 2024, T4, Rod, Outside Diameter 7/16 in, Outside Diameter Tolerance +/-0.0015 in, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 69,000 psi, 120 BHN Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Alloy Type 2024, Tolerance Rating Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.