Zoro Homepage

Aluminum Rod, 6 ft - L, 1.125 in - OD

  • Mfr # 26313_72_0

  • Zoro # G705374397


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Alloy Type
2024
Temper
T351
Length Tolerance
+0.125 in/0 in
Rockwell Hardness
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26313_72_0
Zoro #
G705374397
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Overall Length
6 ft
Outside Diameter
1 1/8 in
Outside Diameter Tolerance
+/-0.0025 in

Details

Item
Aluminum Rod
Material
Aluminum
Alloy Type
2024
Temper
T351
Rockwell Hardness
75
Brinell Hardness
120 BHN
Material Grade
2024
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
67,000 psi
Mechanical Finish
Mill
Yield Strength
47,000 psi
Tolerance Rating
Standard
Shape
Rod
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable

Description

Aluminum Rod, Aluminum, 2024, T351, Rod, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +/-0.0025 in, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 67,000 psi, 120 BHN Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Alloy Type 2024, Tolerance Rating Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.