Shop ZORO SELECT
Additional $230.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Aluminum Rod, 6 ft - L, 5.75 in - OD
- Mfr # 26321_72_0
- Zoro # G305374353
product price:Â
$
1,814.99
/ea
Key Features
Material
Aluminum
Alloy Type
6061
Temper
T6511
Length Tolerance
+0.125 in/0 in
Shape
Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26321_72_0
- Zoro #
- G305374353
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rod
- Material
- Aluminum
- Alloy Type
- 6061
- Temper
- T6511
- Shape
- Rod
- Mechanical Finish
- Mill
- Tolerance Rating
- Standard
- Brinell Hardness
- 93 BHN
- Yield Strength
- 40,000 psi
- Fabrication
- Extruded
- Tensile Strength
- 42,000 psi
- Material Grade
- 6061
- Includes Material Certificate
- Material Certificate with Lot Number
- Rockwell Hardness
- 59 HRB
- Heat Treatable
- Heat Treatable
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +0.125 in/0 in
- Outside Diameter
- 5 3/4 in
- Overall Length
- 6 ft
- Outside Diameter Tolerance
- +/-0.02 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 5 3/4 in, Outside Diameter Tolerance +/-0.02 in, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 42,000 psi, 93 BHN Brinell Hardness, 59 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Alloy Type 6061, Tolerance Rating Standard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.