Shop ZORO SELECT

Aluminum Rod, 6 in - L, 0.5625 in - OD

  • Mfr # 17820_6_0
  • Zoro # G102646622

product price: 
$
34.69
/ea

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6061
Diameter
9/16 in
Length
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
17820_6_0
Zoro #
G102646622
UPC #
-
Country of Origin
Multiple
Item
Aluminum Rod
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6061
Finish
Unpolished
Temper
T6511
Typical Yield Strength (PSI)
40,000 psi
Typical Tensile Strength (PSI)
45,000 psi
Application
Aerospace, Automotive, Cameras, Couplings, Decorative Hardware, Electrical Components, Marine Hardware, Structural
Yield Strength
40,000 psi
Mechanical Finish
Mill
Fabrication
Extruded
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rod
Brinell Hardness
93 BHN
Maximum Temperature
1,205 Degrees F
Minimum Temperature
1,080 Degrees F
Rockwell Hardness
59 HRB
Heat Treatment
Tempered
Appearance
Metallic
Heat Treatable
Heat Treatable
Material Grade
6061
Tolerance Rating
Standard
Tensile Strength
42,000 psi
Resistance Properties
Corrosion-Resistant
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Diameter
9/16 in
Length
6 in
Diameter Tolerance
+/-0.009 in
Length Tolerance
+0.125 in/0 in
Outside Diameter
9/16 in
Overall Length
6 in
Outside Diameter Tolerance
+/-0.002 in
Wire Rope Length
6 in

Description

Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 9/16 in, Outside Diameter Tolerance +/-0.002 in, 6 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 42,000 psi, 93 BHN Brinell Hardness, 59 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Minimum Temperature 1,080 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.