Zoro Homepage

Aluminum Rod, 6 in - L, 1 in - OD

  • Mfr # 11r1-6

  • Zoro # G602644661


product price: $6.99
/ea

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
2011
Finish
Unpolished
Temper
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11r1-6
Zoro #
G602644661
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 in
Length
6 in
Diameter Tolerance
+/-0.002 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Outside Diameter Tolerance
+/-0.002 in
Outside Diameter
1 in

Details

Item
Aluminum Rod
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
2011
Finish
Unpolished
Temper
T3
Standards
ASTM B211
Typical Tensile Strength (PSI)
55,000 psi
Typical Hardness
95
Typical Yield Strength (PSI)
43,000 psi
Hardness Scale
BHN
Heat Treatment
Tempered
Application
Cameras, Clocks, High Precision Projects, Precision Gears, Screw Machines, Speedometers
Brinell Hardness
95 BHN
System of Measurement
Inch
Shape
Rod
Minimum Temperature
1,005 Degrees F
Yield Strength
43,000 psi
Tensile Strength
55,000 psi
Maximum Temperature
1,190 Degrees F
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Appearance
Metallic
Rockwell Hardness
95 HRB
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Material Grade
2011
Fabrication
Cold Rolled
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Aluminum Rod, Aluminum, 2011, T3, Rod, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.002 in, 6 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 1,005 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.