Zoro Homepage

Aluminum Rod, 6 in - L, 1.375 in - OD

  • Mfr # 11R1.375-6

  • Zoro # G402643680


product price: $11.19
/ea

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
2011
Finish
Unpolished
Temper
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11R1.375-6
Zoro #
G402643680
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 3/8 in
Length
6 in
Diameter Tolerance
+/-0.0025 in
Length Tolerance
+0.125 in/0 in
Outside Diameter Tolerance
+/-0.0025 in
Overall Length
6 in
Outside Diameter
1 3/8 in

Details

Item
Aluminum Rod
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
2011
Finish
Unpolished
Temper
T3
Standards
ASTM B211
Typical Yield Strength (PSI)
43,000 psi
Hardness Scale
BHN
Typical Hardness
95
Typical Tensile Strength (PSI)
55,000 psi
Heat Treatable
Heat Treatable
Rockwell Hardness
95 HRB
Yield Strength
43,000 psi
Mechanical Finish
Mill
Heat Treatment
Tempered
Minimum Temperature
1,005 Degrees F
Maximum Temperature
1,190 Degrees F
Appearance
Metallic
Tolerance Rating
Standard
Material Grade
2011
System of Measurement
Inch
Tensile Strength
55,000 psi
Shape
Rod
Application
Cameras, Clocks, High Precision Projects, Precision Gears, Screw Machines, Speedometers
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
95 BHN
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Aluminum Rod, Aluminum, 2011, T3, Rod, Outside Diameter 1 3/8 in, Outside Diameter Tolerance +/-0.0025 in, 6 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 1,005 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.