Zoro Homepage

Aluminum Rod, 6 in - L, 1.875 in - OD

  • Mfr # 61R1.875-6

  • Zoro # G602645736


product price: $12.79
/ea

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6061
Finish
Unpolished
Temper
T6511
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61R1.875-6
Zoro #
G602645736
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 7/8 in
Length
6 in
Diameter Tolerance
+/-0.014 in
Length Tolerance
+0.125 in/0 in
Outside Diameter
1 7/8 in
Outside Diameter Tolerance
+/-0.004 in
Overall Length
6 in

Details

Item
Aluminum Rod
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6061
Finish
Unpolished
Temper
T6511
Standards
AMS QQA200/8
Typical Yield Strength (PSI)
40,000 psi
Typical Tensile Strength (PSI)
45,000 psi
Shape
Rod
Brinell Hardness
93 BHN
Tolerance Rating
Standard
Appearance
Metallic
Minimum Temperature
1,080 Degrees F
Tensile Strength
45,000 psi
Maximum Temperature
1,205 Degrees F
Rockwell Hardness
60 HRB
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatable
Heat Treatable
Application
Aerospace, Automotive, Cameras, Couplings, Decorative Hardware, Electrical Components, Marine Hardware, Structural
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061
Fabrication
Extruded
Yield Strength
40,000 psi
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 1 7/8 in, Outside Diameter Tolerance +/-0.004 in, 6 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 93 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQA200/8, Minimum Temperature 1,080 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.