Shop ZORO SELECT

Aluminum Rod, 6 in - L, 2.625 in - OD

  • Mfr # 21315_6_0
  • Zoro # G002643592

product price: 
$
52.69
/ea

Key Features

Type
General Purpose
Material
Aluminum
Alloy Type
2024
Finish
Unpolished
Temper
T351
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21315_6_0
Zoro #
G002643592
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
2 5/8 in
Length
6 in
Diameter Tolerance
+/-0.006 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Outside Diameter
2 5/8 in
Outside Diameter Tolerance
+/-0.006 in
Wire Rope Length
6 in

Details

Item
Aluminum Rod
Type
General Purpose
Material
Aluminum
Alloy Type
2024
Finish
Unpolished
Temper
T351
Standards
ASTM B211
Typical Yield Strength (PSI)
47,000 psi
Hardness Scale
BHN
Typical Tensile Strength (PSI)
68,000 psi
Typical Hardness
120
Rockwell Hardness
75 HRB
Brinell Hardness
150 BHN
Yield Strength
47,000 psi
Mechanical Finish
Mill
Material Grade
2024
System of Measurement
Inch
Appearance
Metallic
Tolerance Rating
Standard
Shape
Rod
Minimum Temperature
930 Degrees F
Application
Aerospace, Bolts, Clock Parts, Computer Parts, Gears, Hydraulic Parts, Nuts, Pistons, Valves
Tensile Strength
67,000 psi
Maximum Temperature
1,180 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Fabrication
Extruded
Resistance Properties
Fatigue-Resistant
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Rod, Aluminum, 2024, T351, Rod, Outside Diameter 2 5/8 in, Outside Diameter Tolerance +/-0.006 in, 6 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 67,000 psi, 150 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 930 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.