Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Rod, 8 ft - L, 0.75 in - OD

  • Mfr # 18114_96_0

  • Zoro # G202643347


product price: $34.89
/ea

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6063
Diameter
3/4 in
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18114_96_0
Zoro #
G202643347
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
3/4 in
Length
8 ft
Diameter Tolerance
+/-0.010 in
Length Tolerance
+0.125 in/0 in
Outside Diameter Tolerance
+/-0.002 in
Outside Diameter
3/4 in
Overall Length
8 ft

Details

Item
Aluminum Rod
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6063
Finish
Unpolished
Temper
T52
Standards
ASTM B221
Typical Yield Strength (PSI)
21,000 psi
Hardness Scale
BHN
Typical Hardness
60
Typical Tensile Strength (PSI)
27,000 psi
Appearance
Metallic
Tensile Strength
27,000 psi
Heat Treatable
Heat Treatable
Fabrication
Extruded
Mechanical Finish
Mill
Application
Decorative, Furniture, Piping
Rockwell Hardness
B17
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6063
Brinell Hardness
60 BHN
Maximum Temperature
1,210 Degrees F
Yield Strength
21,000 psi
Heat Treatment
Tempered
System of Measurement
Inch
Tolerance Rating
Standard
Shape
Rod
Minimum Temperature
1,140 Degrees F
Resistance Properties
Corrosion-Resistant

Description

Aluminum Rod, Aluminum, 6063, T52, Rod, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.002 in, 8 ft Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, B17 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Minimum Temperature 1,140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.