Shop ZORO SELECT
See all product information
Create Account
Aluminum Rods & Discs
- Mfr # AR6061/1500-108
- Zoro # G323360482
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
1 1/2 in
Heat Treatable
Heat Treatable
Tensile Strength
45,000 psi
Wire Rope Length
108 in
Includes Material Certificate
No Certificates Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/1500-108
- Zoro #
- G323360482
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatable
- Heat Treatable
- Tensile Strength
- 45,000 psi
- Includes Material Certificate
- No Certificates Included
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Brinell Hardness
- 95 BHN
- Shape
- Rod
- Heat Treatment
- No Heat Treatment
- Mechanical Finish
- Mill
- Fabrication
- Cold Drawn
- Standards
- AMSQQA200
- Temper
- T6511
- Maximum Temperature
- 1,205 Degrees F
- Yield Strength
- 40,000 psi
- Item
- Aluminum Rod
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Outside Diameter
- 1 1/2 in
- Wire Rope Length
- 108 in
- Outside Diameter Tolerance
- +/- 0.015 in.
- Length Tolerance
- +/-1 in
- Overall Length
- 108 in
- Length
- 108 in
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/- 0.015 in., 108 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.