Shop ZORO SELECT
See all product information
Create Account
Aluminum Rods & Discs
- Mfr # AR6061/1500-84
- Zoro # G623354808
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
84 in
Outside Diameter Tolerance
+/- 0.015 in.
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Fabrication
Cold Drawn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/1500-84
- Zoro #
- G623354808
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- No Heat Treatment
- Includes Material Certificate
- No Certificates Included
- Fabrication
- Cold Drawn
- Maximum Temperature
- 1,205 Degrees F
- Mechanical Finish
- Mill
- Tensile Strength
- 45,000 psi
- Material
- Aluminum
- Item
- Aluminum Rod
- Standards
- AMSQQA200
- Shape
- Rod
- Brinell Hardness
- 95 BHN
- Temper
- T6511
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Yield Strength
- 40,000 psi
- System of Measurement
- Inch
- Heat Treatable
- Heat Treatable
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 84 in
- Outside Diameter Tolerance
- +/- 0.015 in.
- Length Tolerance
- +/-1 in
- Outside Diameter
- 1 1/2 in
- Overall Length
- 84 in
- Length
- 84 in
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/- 0.015 in., 84 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.