Aluminum Rods & Discs
- Mfr # AR6061/2-144
- Zoro # G623358165
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
40,000 psi
Maximum Temperature
1,205 Degrees F
Material
Aluminum
Heat Treatment
No Heat Treatment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/2-144
- Zoro #
- G623358165
- UPC #
- -
- Country of Origin
- Multiple
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Yield Strength
- 40,000 psi
- Maximum Temperature
- 1,205 Degrees F
- Material
- Aluminum
- Heat Treatment
- No Heat Treatment
- Tensile Strength
- 45,000 psi
- Brinell Hardness
- 95 BHN
- Temper
- T6511
- Heat Treatable
- Heat Treatable
- Includes Material Certificate
- No Certificates Included
- Item
- Aluminum Rod
- System of Measurement
- Inch
- Standards
- AMSQQA200
- Fabrication
- Cold Drawn
- Shape
- Rod
- Mechanical Finish
- Mill
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +/-1 in
- Outside Diameter
- 2 in
- Outside Diameter Tolerance
- +/- 0.015 in.
- Wire Rope Length
- 144 in
- Overall Length
- 144 in
- Length
- 144 in
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 2 in, Outside Diameter Tolerance +/- 0.015 in., 144 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.