Shop ZORO SELECT
See all product information
Create Account
Aluminum Rods & Discs
- Mfr # AR6061/2250-108
- Zoro # G123359594
product price:Â
$
562.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
45,000 psi
Fabrication
Cold Drawn
Wire Rope Length
108 in
Shape
Rod
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/2250-108
- Zoro #
- G123359594
- UPC #
- -
- Country of Origin
- Multiple
- Tensile Strength
- 45,000 psi
- Item
- Aluminum Rod
- Fabrication
- Cold Drawn
- Shape
- Rod
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Temper
- T6511
- Maximum Temperature
- 1,205 Degrees F
- Includes Material Certificate
- No Certificates Included
- Heat Treatment
- No Heat Treatment
- Heat Treatable
- Heat Treatable
- Yield Strength
- 40,000 psi
- Standards
- AMSQQA200
- Mechanical Finish
- Mill
- Brinell Hardness
- 95 BHN
- Material
- Aluminum
- System of Measurement
- Inch
- Shell Material
- Aluminum
Dimensions
- Wire Rope Length
- 108 in
- Outside Diameter
- 2 1/4 in
- Length Tolerance
- +/-1 in
- Outside Diameter Tolerance
- +/- 0.015 in.
- Overall Length
- 108 in
- Length
- 108 in
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 2 1/4 in, Outside Diameter Tolerance +/- 0.015 in., 108 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.