Aluminum Rods & Discs
- Mfr # AR6061/2250-120
- Zoro # G123359396
product price:Â
$
562.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
2 1/4 in
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Includes Material Certificate
No Certificates Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/2250-120
- Zoro #
- G123359396
- UPC #
- -
- Country of Origin
- Multiple
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Item
- Aluminum Rod
- Yield Strength
- 40,000 psi
- Tensile Strength
- 45,000 psi
- Includes Material Certificate
- No Certificates Included
- Maximum Temperature
- 1,205 Degrees F
- Fabrication
- Cold Drawn
- Material
- Aluminum
- Standards
- AMSQQA200
- Shape
- Rod
- Heat Treatment
- No Heat Treatment
- System of Measurement
- Inch
- Heat Treatable
- Heat Treatable
- Mechanical Finish
- Mill
- Temper
- T6511
- Brinell Hardness
- 95 BHN
- Shell Material
- Aluminum
Dimensions
- Outside Diameter
- 2 1/4 in
- Outside Diameter Tolerance
- +/- 0.015 in.
- Length Tolerance
- +/-1 in
- Wire Rope Length
- 120 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 2 1/4 in, Outside Diameter Tolerance +/- 0.015 in., 120 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.