Shop ZORO SELECT
See all product information
Create Account
Aluminum Rods & Discs
- Mfr # AR6061/250-84
- Zoro # G723360365
product price:Â
$
15.59
/ea
Key Features
Outside Diameter Tolerance
+/- 0.015 in.
Length Tolerance
+/-1 in
Fabrication
Cold Drawn
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/250-84
- Zoro #
- G723360365
- UPC #
- -
- Country of Origin
- Multiple
- Fabrication
- Cold Drawn
- Includes Material Certificate
- No Certificates Included
- Heat Treatable
- Heat Treatable
- Standards
- AMSQQA200
- System of Measurement
- Inch
- Item
- Aluminum Rod
- Shape
- Rod
- Mechanical Finish
- Mill
- Temper
- T6511
- Material
- Aluminum
- Tensile Strength
- 45,000 psi
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Yield Strength
- 40,000 psi
- Maximum Temperature
- 1,205 Degrees F
- Heat Treatment
- No Heat Treatment
- Brinell Hardness
- 95 BHN
- Shell Material
- Aluminum
Dimensions
- Outside Diameter Tolerance
- +/- 0.015 in.
- Length Tolerance
- +/-1 in
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 84 in
- Overall Length
- 84 in
- Length
- 84 in
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 1/4 in, Outside Diameter Tolerance +/- 0.015 in., 84 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.