Shop ZORO SELECT
See all product information
Create Account
Aluminum Rods & Discs
Mfr # AR6061/2500-120
Zoro # G923360448
product price:Â
$
676.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
2 1/2 in
Fabrication
Cold Drawn
Mechanical Finish
Mill
Material
Aluminum
Outside Diameter Tolerance
+/- 0.015 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/2500-120
- Zoro #
- G923360448
- UPC #
- -
- Country of Origin
- Multiple
- Fabrication
- Cold Drawn
- Mechanical Finish
- Mill
- Material
- Aluminum
- Yield Strength
- 40,000 psi
- Includes Material Certificate
- No Certificates Included
- Maximum Temperature
- 1,205 Degrees F
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Heat Treatment
- No Heat Treatment
- Item
- Aluminum Rod
- Heat Treatable
- Heat Treatable
- Shape
- Rod
- Brinell Hardness
- 95 BHN
- Temper
- T6511
- Standards
- AMSQQA200
- Tensile Strength
- 45,000 psi
- System of Measurement
- Inch
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 2 1/2 in, Outside Diameter Tolerance +/- 0.015 in., 120 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch