Shop ZORO SELECT
See all product information
Create Account
Aluminum Rods & Discs
- Mfr # AR6061/2500-48
- Zoro # G123357934
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Fabrication
Cold Drawn
Yield Strength
40,000 psi
Temper
T6511
Tensile Strength
45,000 psi
Outside Diameter Tolerance
+/- 0.015 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR6061/2500-48
- Zoro #
- G123357934
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter Tolerance
- +/- 0.015 in.
- Length Tolerance
- +/-1 in
- Wire Rope Length
- 48 in
- Outside Diameter
- 2 1/2 in
- Overall Length
- 48 in
- Length
- 48 in
Details
- Fabrication
- Cold Drawn
- Yield Strength
- 40,000 psi
- Temper
- T6511
- Tensile Strength
- 45,000 psi
- Shape
- Rod
- Heat Treatment
- No Heat Treatment
- Brinell Hardness
- 95 BHN
- Heat Treatable
- Heat Treatable
- Standards
- AMSQQA200
- Includes Material Certificate
- No Certificates Included
- Maximum Temperature
- 1,205 Degrees F
- Item
- Aluminum Rod
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Mechanical Finish
- Mill
- System of Measurement
- Inch
- Material
- Aluminum
- Shell Material
- Aluminum
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 2 1/2 in, Outside Diameter Tolerance +/- 0.015 in., 48 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.