Aluminum Rods & Discs
- Mfr # AR6061/2750-84
- Zoro # G023361154
product price:Â
$
791.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Brinell Hardness
95 BHN
Shape
Rod
Heat Treatment
No Heat Treatment
Yield Strength
40,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/2750-84
- Zoro #
- G023361154
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Brinell Hardness
- 95 BHN
- Shape
- Rod
- Heat Treatment
- No Heat Treatment
- Yield Strength
- 40,000 psi
- Heat Treatable
- Heat Treatable
- Item
- Aluminum Rod
- Mechanical Finish
- Mill
- Standards
- AMSQQA200
- Maximum Temperature
- 1,205 Degrees F
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Includes Material Certificate
- No Certificates Included
- Material
- Aluminum
- Temper
- T6511
- Tensile Strength
- 45,000 psi
- Fabrication
- Cold Drawn
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Outside Diameter
- 2 3/4 in
- Wire Rope Length
- 84 in
- Length Tolerance
- +/-1 in
- Outside Diameter Tolerance
- +/- 0.015 in.
- Overall Length
- 84 in
- Length
- 84 in
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 2 3/4 in, Outside Diameter Tolerance +/- 0.015 in., 84 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.