Shop ZORO SELECT
See all product information
Create Account
Aluminum Rods & Discs
- Mfr # AR6061/3250-132
- Zoro # G623355553
product price:Â
$
1,165.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
1,205 Degrees F
Length Tolerance
+/-1 in
Standards
AMSQQA200
Heat Treatment
No Heat Treatment
Shape
Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/3250-132
- Zoro #
- G623355553
- UPC #
- -
- Country of Origin
- Multiple
- Maximum Temperature
- 1,205 Degrees F
- Standards
- AMSQQA200
- Heat Treatment
- No Heat Treatment
- Shape
- Rod
- System of Measurement
- Inch
- Fabrication
- Cold Drawn
- Yield Strength
- 40,000 psi
- Brinell Hardness
- 95 BHN
- Includes Material Certificate
- No Certificates Included
- Tensile Strength
- 45,000 psi
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Heat Treatable
- Heat Treatable
- Mechanical Finish
- Mill
- Material
- Aluminum
- Item
- Aluminum Rod
- Temper
- T6511
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length Tolerance
- +/-1 in
- Outside Diameter Tolerance
- +/- 0.015 in.
- Outside Diameter
- 3 1/4 in
- Wire Rope Length
- 132 in
- Overall Length
- 132 in
- Length
- 132 in
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 3 1/4 in, Outside Diameter Tolerance +/- 0.015 in., 132 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.