Shop ZORO SELECT
See all product information
Create Account
Aluminum Rods & Discs
- Mfr # AR6061/375-96
- Zoro # G323359356
product price:Â
$
22.19
/ea
Key Features
Heat Treatable
Heat Treatable
Standards
AMSQQA200
Outside Diameter
3/8 in
Tensile Strength
45,000 psi
Wire Rope Length
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/375-96
- Zoro #
- G323359356
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatable
- Heat Treatable
- Item
- Aluminum Rod
- Standards
- AMSQQA200
- Tensile Strength
- 45,000 psi
- Mechanical Finish
- Mill
- Heat Treatment
- No Heat Treatment
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Fabrication
- Cold Drawn
- Brinell Hardness
- 95 BHN
- Includes Material Certificate
- No Certificates Included
- Material
- Aluminum
- Temper
- T6511
- Shape
- Rod
- System of Measurement
- Inch
- Yield Strength
- 40,000 psi
- Maximum Temperature
- 1,205 Degrees F
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Outside Diameter
- 3/8 in
- Wire Rope Length
- 96 in
- Length Tolerance
- +/-1 in
- Outside Diameter Tolerance
- +/- 0.015 in.
- Overall Length
- 96 in
- Length
- 96 in
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 3/8 in, Outside Diameter Tolerance +/- 0.015 in., 96 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.