Shop ZORO SELECT
See all product information
Create Account
Aluminum Rods & Discs
- Mfr # AR6061/4-48
- Zoro # G023356679
product price:Â
$
842.99
/ea
Free Shipping & Returns
Key Features
Standards
AMSQQA200
Tensile Strength
45,000 psi
Shape
Rod
Fabrication
Cold Drawn
Maximum Temperature
1,205 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/4-48
- Zoro #
- G023356679
- UPC #
- -
- Country of Origin
- Multiple
- Standards
- AMSQQA200
- Tensile Strength
- 45,000 psi
- Shape
- Rod
- Fabrication
- Cold Drawn
- Maximum Temperature
- 1,205 Degrees F
- Includes Material Certificate
- No Certificates Included
- Material
- Aluminum
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Heat Treatable
- Heat Treatable
- System of Measurement
- Inch
- Mechanical Finish
- Mill
- Yield Strength
- 40,000 psi
- Temper
- T6511
- Heat Treatment
- No Heat Treatment
- Brinell Hardness
- 95 BHN
- Item
- Aluminum Rod
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Outside Diameter Tolerance
- +/- 0.015 in.
- Outside Diameter
- 4 in
- Wire Rope Length
- 48 in
- Length Tolerance
- +/-1 in
- Overall Length
- 48 in
- Length
- 48 in
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 4 in, Outside Diameter Tolerance +/- 0.015 in., 48 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.