Shop ZORO SELECT
See all product information
Create Account
Aluminum Rods & Discs
- Mfr # AR6061/500-96
- Zoro # G423359997
product price:Â
$
40.29
/ea
Key Features
Mechanical Finish
Mill
Maximum Temperature
1,205 Degrees F
Includes Material Certificate
No Certificates Included
Outside Diameter
1/2 in
Wire Rope Length
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR6061/500-96
- Zoro #
- G423359997
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter
- 1/2 in
- Wire Rope Length
- 96 in
- Length Tolerance
- +/-1 in
- Outside Diameter Tolerance
- +/- 0.015 in.
- Overall Length
- 96 in
- Length
- 96 in
Details
- Item
- Aluminum Rod
- Mechanical Finish
- Mill
- Maximum Temperature
- 1,205 Degrees F
- Includes Material Certificate
- No Certificates Included
- Shape
- Rod
- Material
- Aluminum
- Fabrication
- Cold Drawn
- Temper
- T6511
- Heat Treatment
- No Heat Treatment
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Yield Strength
- 40,000 psi
- Heat Treatable
- Heat Treatable
- Tensile Strength
- 45,000 psi
- Brinell Hardness
- 95 BHN
- Standards
- AMSQQA200
- Shell Material
- Aluminum
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 1/2 in, Outside Diameter Tolerance +/- 0.015 in., 96 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.