Zoro Homepage

Aluminum Round Bar, 12 in Overall L

  • Mfr # 15236_12_0

  • Zoro # G305375299


product price: $1,350.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Alloy Type
6061
Temper
T6511
Length Tolerance
+0.125 in/0 in
Standards
AMS QQA200/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15236_12_0
Zoro #
G305375299
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Outside Diameter
12 in
Outside Diameter Tolerance
+/-0.02 in
Overall Length
12 in

Details

Item
Aluminum Rod
Material
Aluminum
Alloy Type
6061
Temper
T6511
Standards
AMS QQA200/8
Mechanical Finish
Mill
Fabrication
Extruded
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
40,000 psi
Material Grade
6061
Tolerance Rating
Standard
Rockwell Hardness
59 HRB
Brinell Hardness
93 BHN
Tensile Strength
42,000 psi
Shape
Rod
Heat Treatable
Heat Treatable

Description

Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 12 in, Outside Diameter Tolerance +/-0.02 in, 12 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 42,000 psi, 93 BHN Brinell Hardness, 59 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQA200/8, Alloy Type 6061, Tolerance Rating Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.