Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Round Bar, 3 in Overall L

  • Mfr # 24860_3_0

  • Zoro # G902644026


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
7075
Diameter
8 in
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24860_3_0
Zoro #
G902644026
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
8 in
Length
3 in
Diameter Tolerance
+/-0.064 in
Length Tolerance
+0.125 in/0 in
Outside Diameter
8 in
Overall Length
3 in
Outside Diameter Tolerance
+/-0.02 in

Details

Item
Aluminum Disc
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
7075
Finish
Unpolished
Temper
T651
Standards
ASTM B211
System of Measurement
Inch
Mechanical Finish
Mill
Tolerance Rating
Standard
Yield Strength
67,000 psi
Heat Treatable
Heat Treatable
Appearance
Metallic
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
7075
Minimum Temperature
890 Degrees F
Rockwell Hardness
87 HRB
Heat Treatment
Tempered
Maximum Temperature
1,180 Degrees F
Brinell Hardness
150 BHN
Tensile Strength
80,000 psi
Shape
Disc
Application
Aerospace, Defense, High-End Automotive
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant

Description

Aluminum Disc, Aluminum, 7075, T651, Disc, Outside Diameter 8 in, Outside Diameter Tolerance +/-0.02 in, 3 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, 150 BHN Brinell Hardness, 87 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 890 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.