Zoro Homepage

Aluminum Round Bar, 36 in Overall L

  • Mfr # 15290_36_0

  • Zoro # G705375233


product price: $19.99
/ea

Key Features

Material
Aluminum
Alloy Type
6262
Temper
T6511
Length Tolerance
+0.125 in/0 in
Standards
ASTM B221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15290_36_0
Zoro #
G705375233
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Outside Diameter
7/8 in
Outside Diameter Tolerance
+/-0.002 in
Overall Length
36 in

Details

Item
Aluminum Rod
Material
Aluminum
Alloy Type
6262
Temper
T6511
Standards
ASTM B221
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6262
Tensile Strength
43,000 psi
Mechanical Finish
Mill
Fabrication
Extruded
Yield Strength
39,000 psi
Rockwell Hardness
75
Shape
Rod
Brinell Hardness
71 BHN
Tolerance Rating
Standard
Heat Treatable
Heat Treatable

Description

Aluminum Rod, Aluminum, 6262, T6511, Rod, Outside Diameter 7/8 in, Outside Diameter Tolerance +/-0.002 in, 36 in Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 39,000 psi, Tensile Strength 43,000 psi, 71 BHN Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Alloy Type 6262, Tolerance Rating Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.