Zoro Homepage

Aluminum Round Bar, 6 ft Overall L

  • Mfr # 15287_72_0

  • Zoro # G405375267


product price: $21.19
/ea

Key Features

Material
Aluminum
Alloy Type
6262
Temper
T6511
Length Tolerance
+0.125 in/0 in
Standards
ASTM B221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15287_72_0
Zoro #
G405375267
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Outside Diameter Tolerance
+/-0.002 in
Outside Diameter
5/8 in
Overall Length
6 ft

Details

Item
Aluminum Rod
Material
Aluminum
Alloy Type
6262
Temper
T6511
Standards
ASTM B221
Yield Strength
39,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rod
Material Grade
6262
Fabrication
Extruded
Brinell Hardness
71 BHN
Tensile Strength
43,000 psi
Rockwell Hardness
75
Mechanical Finish
Mill
Tolerance Rating
Standard
Heat Treatable
Heat Treatable

Description

Aluminum Rod, Aluminum, 6262, T6511, Rod, Outside Diameter 5/8 in, Outside Diameter Tolerance +/-0.002 in, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 39,000 psi, Tensile Strength 43,000 psi, 71 BHN Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Alloy Type 6262, Tolerance Rating Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.